Learn More
Description
- Chrome construction with four poly casters (two with brakes) for convenient, reliable mobility
- Overall height is 69 in. (175cm)
- Available in two widths and lengths
- Stainless-steel finish
- Shelves not included
Specifications
Specifications
| Product Type | Mobile Security Cart |
| Certifications/Compliance | NSF |
| Finish | Stainless Steel |
| For Use With (Application) | Secure yet visible storage and smooth transport of costly or easily pilfered cleanroom materials |
| Height (English) | 69 in. |
| Height (Metric) | 175 cm |
| Length (English) | 33.25 in. |
| Length (Metric) | 84.45 cm |
| Material | Chrome |
| Size | Full Size |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.