Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Modular Quik-Assembly™ Cabinets
GREENER_CHOICE

Catalog No. 19999003 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Load Bearing Capacity:
12 gal. (45.4 L)
24 gal. (90.8 L)
4 gal. (15.1 L)
48 gal. (181.7 L)
No. of Shelves:
2
4
8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity No. of Shelves
19-999-003 48 gal. (181.7 L) 8
19-999-000 4 gal. (15.1 L) 2
19-999-001 12 gal. (45.4 L) 2
19-999-002 24 gal. (90.8 L) 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-999-003 Supplier Eagle™ Supplier No. M48CRA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for lab or industrial settings

  • Assembles in minutes, no tools required
  • Lockable door can open to 180°
  • Doors can be assembled to open to left or right
  • Adjustable shelves
  • Sealed internal containment sump
  • Two 5.8cm (2 in.) poly vents with caps
  • 'Caution corrosives' labels included

Specifications

No. of Shelves 8
Load Bearing Capacity 48 gal. (181.7 L)
Material HDPE
Product Type Cabinet
Door Style Locking
Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.