Learn More
Description
Cans are rust-, corrosion-, and impact-resistant. All metal fittings and flame arresters are stainless steel. Use red cans for flammables; white cans for acids and corrosives.
Type I Safety Cans
- Feature a single spout with self-closing cap, pressure-relief vent, and flame arrester
- 2 qt. (2L) and 1 gal. (3.8L) sizes are oval in shape; larger sizes are round
- Available in red or white
Safety Plunger Cans
- For dispensing and cleaning of flammable fluids
- Press lightly on spring-mounted plunger to dispense measured amount of liquid for dampening swab, sponge, or cloth
- Red only
Certifications
FM approved.
Compliance
Meet OSHA requirements.
Specifications
Specifications
| Certifications/Compliance | FM, NFPA, OSHA |
| Product Type | Lab Can |
| Description | Corrosion Resistant |
| Capacity (English) | 1 gal. |
| Capacity (Metric) | 3.8 L |
| Color | Red |
| For Use With (Application) | For use in scientific, industrial and hospital laboratories |
| Material | HDPE |
| Includes | Flame arresters, single spout, self-closing cap, pressure-relief vent |
| Width (English) | 6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.