Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Pesticide Safety Cabinets
GREENER_CHOICE

Catalog No. 189994529 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Load Bearing Capacity:
12 gal.
30 gal.
45 gal.
55 gal.
110 gal.
Dimensions (D x W x H) Interior:
15 x 20 x 32 in.
15 x 40 x 62 in.
28.25 x 28.25 x 62 in.
31.25 x 58 x 65 in.
40 x 15 x 41 in.
Door Style:
Manual-close
Self-close
No. of Doors:
1
2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Dimensions (D x W x H) Interior Door Style No. of Doors
18-999-4529 45 gal. 15 x 40 x 62 in. Self-close 2
18-999-4525 12 gal. 15 x 20 x 32 in. Self-close 1
18-999-4527 30 gal. 40 x 15 x 41 in. Self-close 2
18-999-4532 110 gal. 31.25 x 58 x 65 in. Manual-close 2
18-999-4530 55 gal. 28.25 x 28.25 x 62 in. Manual-close 2
18-999-4531 55 gal. 28.25 x 28.25 x 62 in. Self-close 2
18-999-4524 12 gal. 15 x 20 x 32 in. Manual-close 1
18-999-4526 30 gal. 40 x 15 x 41 in. Manual-close 2
18-999-4528 45 gal. 15 x 40 x 62 in. Manual-close 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 18-999-4529 Supplier Eagle™ Supplier No. PEST4510X
Add to Cart
Add to Cart

Safe storage for pesticides, herbicides, insecticides, fungicides and other poisons

  • Steel constuction with lead-free high-gloss polyester-hybrid baked on finish
  • Shelves adjust on 4.75 in. centers and support up to 350 lb.
  • Internal and external welded steel double-wall panel construction with 1.5 in. air space
  • Features leveling legs, 2 in. raised leakproof sill, 2 in. vent with fire baffle and cap, and ground connection
  • Three-point key lock doors in manual and self-closing styles
  • Large FLAMMABLE - KEEP FIRE AWAY and PESTICIDES label

Twelve-gallon cabinets have one door, all other sizes have two doors.

Compliance

Meet NFPA code 30 and OSHA requirments. Cabinets with self-closing doors meet Uniform Fire Code and NFPA Code One requirements. Thirty-gallon and larger cabinets are FM approved.

Specifications

Dimensions (D x W x H) Interior 15 x 40 x 62 in.
Product Type Pesticide Cabinet
Load Bearing Capacity 45 gal.
Door Style Self-close
No. of Doors 2
Weight (Metric) 158.3 kg
Height (Metric) Interior 157.48 cm
Depth (Metric) Exterior 46 cm
Width (Metric) Interior 101.6 cm
Width (Metric) Exterior 109 cm
No. of Shelves 2
Depth (Metric) Interior 38 cm
Surface Coating High-gloss Polyester hybrid
Height (Metric) Exterior 165.1 cm
For Use With (Application) Flammables
Width (English) Exterior 43 in.
Includes Galvanized Steel shelves and leveling legs, welded Steel double wall panel construction, 2 in. raised leakproof sill, 2 in. vent with fire baffle and cap, ground connection, 3 point key lock doors, large flammable-keep fire away and pesticides label
Height (English) Interior 62 in.
Depth (English) Exterior 18 in.
Material Steel
Height (English) Exterior 65 in.
Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 15 in.
Width (English) Interior 40 in.
Color Green
Weight (English) 349 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.