Learn More
Description
- Steel constuction with lead-free high-gloss polyester-hybrid baked on finish
- Shelves adjust on 4.75 in. centers and support up to 350 lb.
- Internal and external welded steel double-wall panel construction with 1.5 in. air space
- Features leveling legs, 2 in. raised leakproof sill, 2 in. vent with fire baffle and cap, and ground connection
- Three-point key lock doors in manual and self-closing styles
- Large FLAMMABLE - KEEP FIRE AWAY and PESTICIDES label
Twelve-gallon cabinets have one door, all other sizes have two doors.
Compliance
Meet NFPA code 30 and OSHA requirments. Cabinets with self-closing doors meet Uniform Fire Code and NFPA Code One requirements. Thirty-gallon and larger cabinets are FM approved.
Specifications
Specifications
| Dimensions (D x W x H) Interior | 28.25 x 28.25 x 62 in. |
| Product Type | Pesticide Cabinet |
| Height (Metric) Exterior | 165.1 cm |
| Weight (Metric) | 158.3 kg |
| Depth (Metric) Exterior | 79 cm |
| Surface Coating | High-gloss Polyester hybrid |
| Width (Metric) Interior | 71.7 cm |
| Width (Metric) Exterior | 79.3 cm |
| Depth (Metric) Interior | 71.7 cm |
| Height (Metric) Interior | 157.48 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
