Learn More
Description
Tingley's polyurethane on nylon suits are tough and generously cut to fit over the heaviest of work clothes.
- Made of 200 denier nylon
- Interior polyurethane coating and exterior durable water repellency coating for 100% waterproof protection
- Feature raglan sleeve construction for comfortable fit, stitched and taped seams, premium nonconductive and noncorrosive snaps and buckles and a storm fly front that seals out wind, rain and contaminants
- Mildew resistant
- Resistant to most hydrocarbon oils, organic acids, salts, alkalies and some organic solvents
Transportation, meat packing, utilities, municipalities and general industry.
Compliance
Breathable as per test method ASTM E96
Specifications
Specifications
| Size | Large |
| Material | Nylon, Polyurethane |
| Color | Yellow |
| Hood Type | Attached |
| Product Type | Rain Jacket |
| Size (English) Chest | 44 to 46 in. |
| Size (Metric) Chest | 111.7 to 116.8 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.