Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Post Sleeves
GREENER_CHOICE

Catalog No. 17988622 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Lime Green
Red
Diameter (English) Inner:
4.75 in.
6.87 in.
8.87 in.
Diameter (English) Outer:
5.75 in.
7.87 in.
10 in.
Height (English):
56 in.
57 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English) Inner Diameter (English) Outer Height (English)
17-988-622 Red 8.87 in. 10 in. 57 in.
17-988-621 Red 6.87 in. 7.87 in. 56 in.
17-988-624 Lime Green 6.87 in. 7.87 in. 56 in.
17-988-620 Red 4.75 in. 5.75 in. 56 in.
17-988-623 Lime Green 4.75 in. 5.75 in. 56 in.
17-988-625 Lime Green 8.87 in. 10 in. 57 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-988-622 Supplier Eagle™ Supplier No. 1738R
Add to Cart
Add to Cart

Specifications

Diameter (English) Inner 8.87 in.
Diameter (English) Outer 10 in.
Diameter (Metric) Outer 25.4 cm
Height (Metric) 144.78 cm
Weight (Metric) 4.08 kg
Material HDPE
Diameter (Metric) Inner 22.5 cm
For Use With (Application) Annual maintenance while helping to protect vehicles and the post from impact damage
Height (English) 57 in.
Weight (English) 9 lb.
Color Red
Type Post Sleeve
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.