Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ SafeSmoker™ Cigarette Receptacle

Catalog No. 19120704 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Beige
Black
Brown
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-120-704 Black
19-120-701 Beige
19-120-703 Brown
19-120-702 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-120-704 Supplier Eagle™ Supplier No. 1208BLACK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Top keeps wind and rain out—cigarette butts remain in receptacle

Improves outdoor appearance of any facility; Top keeps wind and rain out—cigarette butts remain in receptacle; Easy to empty.

  • Prevent unsightly and unsanitary conditions outside smokefree facilities
  • High-density polyethylene with UV inhibitors and flame-retardant additive surround a galvanized-steel collection bucket
  • Design restricts oxygen, quickly extinguishing burning butts
  • Top removes easily to empty internal collection bucket; fits onto integrated hold-down tabs to securely stay in place

Order Info

Shipped unassembled. Dia. x H: 17 1/4 x 43 1/4 in. (44 x 110cm). Capacity: 4 gal. (15L).

Specifications

Capacity (Metric) 15.1 L
Certifications/Compliance FM
Diameter (Metric) Outer 43.8 cm
Diameter (English) Outer 17.25 in.
Capacity (English) 4 gal.
Color Black
Height (Metric) 109.8 cm
Quantity 1 Ea.
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
For Use With (Application) Design restricts oxygen, quickly extinguishes burning butts
Height (English) 43.25 in.
Material HDPE
Product Type Safesmoker Cigarette Receptacle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.