Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Wall-Mounted Garment Racks

Catalog No. 19033794 Shop All Eagle MHC Products
Change view
Click to view available options
Size:
Small
Large
Width (English):
48 in.
72 in.
Width (Metric):
122 cm
183 cm
No. of Mounting Points:
17 Hanger Slots
27 Hanger Slots
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Width (English) Width (Metric) No. of Mounting Points
19-033-794 Large 72 in. 183 cm 27 Hanger Slots
19-033-792 Small 48 in. 122 cm 17 Hanger Slots
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-033-794 Supplier Eagle™ Supplier No. C2472WGR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Note: Hangers not included.

Specifications

Width (English) 72 in.
Size Large
Width (Metric) 183 cm
Dimensions (L x W) 24 x 72 in. (61 x 183 cm)
Length (English) 24 in.
Length (Metric) 61 cm
Material Chrome-plated Steel
No. of Mounting Points 27 Hanger Slots
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.