Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Earth Moon Size Comparison Kit
SDPSCI_ED

Catalog No. S001467 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (English):
10.5 in., 2.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S001467 10.5 in., 2.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S001467 Supplier United Scientific™ Supplier No. EARTHMOON
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65

Demonstrates the scale of the moon and the sun

  • The Moon measures approximately 27% the diameter of the Earth, and the included 10.5 in. Earth and 2.8 in. Moon match this ratio exactly
  • This allows for an accurate comparison of the two celestial bodies
  • Placing the Moon 26.2 ft. from the Earth, space permitting, represents their true scale distance
  • The Moon is not the only object orbiting the Earth
  • There are also thousands of satellites within three zones: low, middle, and high Earth orbit
  • The downloadable activity guide includes a printable scale strip of these orbits that tapes directly to the globe, marking the scaled locations of the International Space Station (ISS) and the Global Positioning System (GPS) satellites
  • These models support discussions on space travel, eclipses, and the dark side of the Moon
  • The inflatable globe has an equatorial diameter of 10.5 in., and the soft foam Moon measures 2.8 in. wide

Specifications

Diameter (English) 10.5 in., 2.8 in.
Product Type Inflatable Globe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.