Learn More
H-B Instrument™ Easy-Read™ General Purpose Liquid-In-Glass Thermometers: Partial Immersion
Shop All H-B Instrument Company Products

Description
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- EnviroKleen™ certified
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Manufactured and tested by our USA quality team, these thermometers are traceable to NIST™ and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. |
| For Use With (Application) | Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. |
| Immersion Type | Partial Immersion |
| Length (English) Overall | 7.9 in. |
| Length (Metric) | 200 mm |
| Length (Metric) Overall | 200 mm |
| Material | Glass |
| Thermometer Fill | Enviro-Safe™ Liquid |
| Product Type | Liquid-in-Glass Laboratory Thermometer |
| Max. Temperature (English) | 302°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.