Learn More
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes PROMO
Shop All Fisherbrand ProductsDescription
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Sterile and non-sterile styles
- With black graduations and white marking area
- 15 mL tubes are graduated in 0.5 mL increments from 2 to 14.5 mL
- 50 mL tubes are graduated in 5 mL increments from 5 to 50 mL
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| No. per Pack | 25 Tubes/Pk. |
| Packaging | Racked |
| Sterility | Sterile |
| Shape | Cylindrical |
| Length (Metric) | 115 mm |
| Bottom Shape | Conical |
| Closure Type | Flat Cap |
| Diameter (Metric) | 28 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.