Learn More
Keystone Cleanroom Products Easy-Tear Stopper Bags

Description
- Easy-Tear Feature for easier opening and sealing
- No sterile cutting instruments required to open the bag
- Low particle generation when opening via the Easy-Tear
- Manufactured and packaged in a certified ISO 6 cleanroom
- Exceptional microbial barrier
- Also compatible with gamma irradiation, V2H2O and EtO sterilization
- Certificates of Conformance sent with all shipments
easy tear bag, easy tear sterile bag, tearable sterile bag, sterile bag
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | Heat Seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Sterilisation of pharmaceutical equipment and components |
| Material | HDPE |
| Sterility | Non-sterile |
| Latex Free | Yes |
| No. per Case | 250 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.