Learn More
Description
- Bonded polypropylene with laminate
- Sewn thumb loops to eliminate shifting
- Piped seams with reinforced stitches
- Excellent chemical resistance
- Disposable
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Thumb Loop |
| Hood Type | Unhooded |
| Seam Type | Piped, Stitched |
| Sterility | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.