Learn More
Gibco™ Easy-Adapt™ CHO K1 CD Medium
Description
Specifications
Specifications
| Content And Storage | Protect from light, 2°C to 8°C |
| Form | Liquid |
| Product Type | Cell Culture Media |
| For Use With (Application) | Mammalian Cell Culture |
| Quantity | 10 L |
| Source | Animal origin-free, chemically defined |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.