Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific EasyDip™ Slide Staining Kit

Catalog No. 22045033 Shop All Simport Scientific Products
Change view
Click to view available options
Height (English):
1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-045-033 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-045-033 Supplier Simport™ Scientific Supplier No. M90612AS
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For staining microscope slides. The EasyDip™ Slide Staining Kit is ideal for special stains, frozen sections and special processes.

  • Includes: 5 assorted color (blue, green, pink, white (2) and yellow) jars for easy identification of contents or applications
  • 1 slide staining rack
  • Jars and staining rack made of acetal
  • Resistant to most staining agents
  • 425 x 102 x 38 mm H

Specifications

Bottom Shape Flat
Material Aluminum
Type Slide Staining Kit
Includes Jar, Slide Staining Rack
Length (English) 16.7 in.
Length (Metric) 425 mm
Width (English) 4 in.
Width (Metric) 102 mm
Height (Metric) 38 mm
Height (English) 1.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.