Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Easypet™ 3 Pipette Controller Starter Bundle PROMO

Catalog No. 12654105PM2 Shop All Eppendorf North America Products
Change view
Click to view available options
Includes:
800 x Tubes with Screw Cap
800 x Tubes with Snap Cap
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
12-654-105PM2 800 x Tubes with Screw Cap
12-654-105PM1 800 x Tubes with Snap Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-654-105PM2 Supplier Eppendorf™ Supplier No. 2231001163

missing translation for 'validMainframeMsg'

The Easypet™ 3 Pipette Controller Starter Kit provides everything needed to simplify serial dispensing and resuspending bacterial or cell pellets. Bundled with 25 mL SnapTec™ or screw-cap conical, stands, and rotor adapters

Eppendorf Easypet™ 3 Pipette Controller and 25 mL Tube Starter Bundle (Option 1) Includes:

  • Easypet 3 incl. power supply, wallholder, removable shelf rack and 2 membrane filters 0.45 μm (non sterile)
  • 800 x Eppendorf Conical Tubes 25 mL with snap cap, Eppendorf Quality
  • 4 Single Tube Stands
  • 6 adapters for rotors with bore for 50 mL conical tube

Eppendorf Easypet™ 3 Pipette Controller and 25 mL Tube Starter Bundle (Option 2) Includes:

  • Easypet 3 incl. power supply, wallholder, removable shelf rack and 2 membrane filters 0.45 μm (non sterile)
  • 800 x Eppendorf Conical Tubes 25 mL with screw cap, Eppendorf Quality
  • 4 Single Tube Stands
  • 6 adapters for rotors with bore for 50 mL conical tube

Eppendorf Easypet™ 3 Pipette Controller Features:

  • Intuitive and convenient speed adjustment simply done with the tips of your fingers
  • Lightweight, well-balanced and ergonomic design that allows for fatigue-free pipetting
  • Vibrant backlit LEDs provide optical feedback of the remaining battery life
  • Lithium polymer rechargeable battery offers long cordless runtime
  • Smooth setting of pump speed
  • Operation while recharging is possible
  • Autoclavable pipette adapter for sterile applications
  • Quick release of aspirating cone for easy exchange of membrane filters
TRUSTED_SUSTAINABILITY

Specifications

Battery Type Lithium polymer, Capacity: 1,100 mAh/3.7 V
Content And Storage 800 x Eppendorf Conical Tubes with Screw Cap, 4 Single Tube Stands, 6 adapters for rotors with bore for 50 mL conical tube
Number of Channels 1
Volume (Metric) 0.1 to 100 mL
Includes 800 x Tubes with Screw Cap
Weight (Metric) 160 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.