Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ EasyPlus Density Meter

Catalog No. p-7147276 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Temperature Range (Metric):
15°C to 25°C
5°C to 25°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-940-086 15°C to 25°C
13-940-087 5°C to 25°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-940-086 Supplier METTLER TOLEDO™ Supplier No. 30468670
Only null left
Add to Cart
Add to Cart
Request a Quote

Robust density meter that offers everything needed for routine applications in a strikingly small footprint: fast measurements with automatic temperature control, small sample volumes, minimal operator dependency and more.

  • EasyDirect PC software efficiently manages data, allowing for the creation of reports, graphs and monitoring of samples over time. Up to three density meters or refractometers can be connected, in any combination
  • LongClick™ allows for initiating routine analyses in 1 second
  • Automatic viscosity correction for viscous samples
  • Integrated air pump for easy cleaning and drying
  • SimpleCheck™ performance verification standards

ACCESSORIES

  • Print your results quickly and easily with the USB-P25 printer
  • Start SimpleCheck workflows or scan sample IDs with a USB barcode reader
  • Ensure even more drying efficiency for your instrument with the drying tower
TRUSTED_SUSTAINABILITY

Specifications

Display Type 4.3 in. capacitive display with color touchscreen
Temperature Range (Metric) 15°C to 25°C
Languages English, French, Spanish, Chinese, Italian, Russian, Polish, Korean, German, Turkish, Portuguese, Bahasa Indonesia, Thai
Weight (Metric) 4 kg
Tolerance 0.002 g/cm³
Accuracy ±0.001 g/cm³
Resolution 0.001 g/cm³
Product Type Benchtop Density Meter
Height (Metric) 155 mm
Measurement Time Sample Dependent
Description Standard EasyPlus Density Meter Easy D30
Measurement Range 0 to 3 g/cm³
Sample Volume 1.2 mL
For Use With (Application) Measuring Density, Specific Gravity
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.