Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EasySyn 1000 Advanced Reactor System
SDP

Catalog No. 01183151 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-151 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-151 Supplier IKA™ Supplier No. 20113436
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EasySyn is the reactor system for organic or aqueous syntheses. It ensures safe and reproducible chemical reactions on the way from laboratory to pilot scale.

  • Ergonomically designed stand system for quick and easy replacement of the reactor vessels and adjustment of the working height to your body size.
  • DN 100 vessel clamp for holding the reactor vessel
  • Double-walled 1000 mL reaction vessel made of chemically resistant borosilicate 3.3 glass with bottom discharge valve
  • Spring-loaded valve spindle of the drain valve to prevent glass breakage
  • Reactor lid with various openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23) for flexible adaptation to the desired application
  • DN 100 clamp ring and DN 100 FEP-coated O-ring to ensure chemical resistance
  • Powerful overhead stirrer EUROSTAR 100 control with 100 Ncm, including keyless chuck for easy and fast mounting of the stirring tool
  • Additional functions such as timer, overload protection and temperature measurement integrated in the overhead stirrer
  • PTFE-coated propeller stirrer for optimum mixing and chemical resistance
  • High-quality stirrer guide for vacuum operation up to 25 mbar
  • Drainage set LT 5.40 with valves and temperature control hoses for easy draining of the double-walled reactor vessel and for fast changing of the reactor vessels
  • RS 232 interface on the stirrer for external control using our lab automation software labworldsoft™ 6, available as an accessory.

Specifications

Width (Metric) 500 mm
Includes LT 5.40 Draining Set, Stand System, DN 100 Vessel Clamp, Double-Walled 1000 mL Reaction Vessel, Spring-Loaded Valve Spindle, Reactor Lid with Various Openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23), DN 100 Clamp Ring, DN 100 FEP-Coated O-Ring, Overhead Stirrer EUROSTAR 100 Control with 100 Ncm, PTFE-Coated Propeller Stirrer, High-Quality Stirrer Guide, Drainage Set LT 5.40 with Valves and Temperature Control Hoses, RS 232 Interface
Depth (Metric) 580 mm
Height (Metric) 1050 mm
Type Reactor System
Capacity (Metric) 1000 mL
For Use With (Equipment) IKA Lab Software Labworldsoft™ 6
Dimensions (L x W x H) 580 x 500 x 1050 mm
Model 1000 Advanced Reactor System
Temperature (Metric) Range -50°C to +200°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.