Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EasySyn 1000 Starter Reactor System
SDP

Catalog No. 01183150 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-150 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-150 Supplier IKA™ Supplier No. 20113435
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EasySyn is the reactor system for organic or aqueous syntheses. It ensures safe and reproducible chemical reactions on the way from laboratory to pilot scale.

  • Ergonomically designed stand system for quick and easy exchange of reactor vessels and adjustment of the working height to your body size.
  • DN 100 vessel clamp for mounting the reactor vessel
  • Double-walled 1000 mL reactor vessel made of chemically resistant borosilicate 3.3 glass with bottom discharge valve
  • Spring-loaded valve spindle of the drain valve to prevent glass breakage
  • Reactor lid with various openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23) for flexible adaptation to the desired application
  • DN 100 clamp ring and DN 100 FEP-coated O-ring to ensure chemical resistance
  • Powerful overhead stirrer EUROSTAR 60 digital with 60 Ncm, including keyless chuck for easy and fast mounting of the stirring tool
  • PTFE-coated propeller stirrer for optimum mixing and chemical resistance
  • High-quality stirrer guide for vacuum operation up to 25 mbar.

Specifications

Width (Metric) 500 mm
Includes Stand System, DN 100 Vessel Clamp, Double-Walled 1000 mL Reactor Vessel, Spring-Loaded Valve Spindle, Reactor Lid with Various Openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23), DN 100 Clamp Ring, DN 100 FEP-Coated O-Ring, Overhead Stirrer EUROSTAR 60 Digital with 60 Ncm, PTFE-Coated Propeller Stirrer, High-Quality Stirrer Guide
Depth (Metric) 580 mm
Height (Metric) 1050 mm
Type Reactor System
Capacity (Metric) 1000 mL
Dimensions (L x W x H) 580 x 500 x 1050 mm
Model 1000 Starter Reactor System
Temperature (Metric) Range -50°C to +200°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.