Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ EasyTemp
SDPSCI_ED

Catalog No. S16149ND Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +115°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S16149ND -20°C to +115°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16149ND Supplier Vernier™ Supplier No. EZTMP
Add to Cart
Add to Cart

Includes

Vernier EasyTemp sensor

Requires

Requires an interface and software, sold separately

The Vernier EasyTemp is a rugged, general-purpose temperature sensor for TI graphing handhelds.

Temperature range: –20 to 115°C Maximum temperature that the sensor can tolerate without damage: 150°C Resolution: 0.07°C Accuracy: ±0.5°C Response time: 4 s (to 90% of full reading in water)

Warranty and Services

5-year limited warranty

Specifications

Grade K-8, High School, College
Interface Requires
Warranty 5 Year Limited
For Use With (Application) Educational use only
Accuracy ±0.5°C
Resolution 0.07°C
Response Time 4 s (to 90% of full reading in water)
Temperature Range (Metric) -20°C to +115°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.