Learn More
Torrey Pines Scientific™ EchoTherm™ Benchtop Chilling/Heating Incubator Sample Blocks
Description
Blocks are machined from solid aluminum to fit precisely the tube size and shape. Block bottoms are also machined to nest on the incubator plate to prevent movement. Feature an anodized black finish for better heat transfer.
Specifications
Specifications
| For Use With (Equipment) | Echotherm benchtop chilling/heating incubator |
| Holds | 0.5mL/1.5mL tubes |
| Material | Aluminum |
| Type | Block |
| For Use With (Application) | For 0.5mL and 1.5mL centrifuge tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.