Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Abcam Ecl Substrate Kit, High Sensitivity, 20 mL

Catalog No. 502583983
Encompass_Preferred
Change view
Click to view available options
Quantity:
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
50-258-3983 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-258-3983 Supplier Abcam Supplier No. AB13340620ML
May include imposed supplier surcharges.
Add to Cart
Add to Cart

High sensitivity kit designed for protein detection from 23pg to 187ng per band.

  • Applications: WB
  • Detection Range: 23 pg to 187 ng of protein per band
  • Storage Conditions: Store at +4°C
  • Shipping Conditions: Blue Ice
  • Citations: 77

Specifications

Target Molecule Protein
Substrate Properties Chemical Substrate
Shipping Condition Blue Ice
Substrate ECL
Reactivity Chemiluminescent
Product Type ECL Western Blotting Substrate
Content And Storage Store at 4°C.
Format Kit
Detection Location In-Blot Detection
Form Liquid
Detection Method Chemiluminescence
Membrane Compatibility Nitrocellulose, PVDF
Quantity 20 mL
For Use With (Application) Western Blot
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.