Learn More
Abcam ECL Substrate Kit, High Sensitivity, 500 mL
Description
- Detection Range: 23 pg to 187 ng of protein per band
- Tested Applications: WB
- Storage Temperature: +4°C
- Shipping Temperature: Blue ice
The product is subject to the following: Abcam Restricted Use Statement
Specifications
Specifications
| Target Molecule | Protein |
| Substrate Properties | Chemical Substrate |
| Substrate | ECL Substrate |
| Shipping Condition | Blue Ice |
| Format | Kit |
| Form | Liquid |
| Product Type | ECL Western Blotting Substrate |
| Content And Storage | Store at 4°C. |
| Detection Location | In-Blot Detection |
| Detection Method | Chemiluminescence |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.