Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ Eclipsmart™ Travel Scope 50
SCI_ED

Catalog No. s24545 Shop All Celestron International Products
Change view
Click to view available options
Magnification:
118x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S24545 118x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S24545 Supplier Celestron™ Supplier No. 22060

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fully coated glass optics gives nice crisp focus to see sunspot groups.

  • Full aperture ISO certified glass solar filters for safe direct viewing of the sun
  • Solar Safe™ finderscope allows to easily align the telescope to the sun without directly viewing the sun
  • Sun appears in eyepiece when shadow of the pointer lines up with the center of the target reticle
  • Photo-style alt-azimuth mount and tripod allows easy adjust and aiming of the telescope while offering great stability
  • Can point straight overhead without interference
  • 20mm Kellner eyepiece offers 18X magnification for good image scale while offering wide field to make it easier to track the sun's apparent motion
  • Includes lightweight and convenient backpack holds and protects solar scope, tripod and all of the accessories, making it easy to carry to remote observing sites
  • Objective lens type: Achromatic doublet, air-spaced

Warranty and Services

Two year warranty

Specifications

Product Type White-light Solar Telescope
Aperature 50 mm
Length (Metric) Focal 360 mm f/7.2
Optical Design Refractor
Eyepiece Type 20mm Kellner (1.25”), 18x magnification
Magnification 118x
Includes Dedicated solar telescope, a Solar Safe finderscope, tripod, a high quality 20mm (18x) Kellner eyepiece and a nylon backpack
Model Photo-style alt-azimuth
Resolution 2.79 arc seconds (Rayleigh); 2.79 arc seconds (Dawes)
Lens Coating Fully Coated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.