Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Binder Holder, Wire Wall Rack, Hardware Included

Catalog No. 18002981
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-002-981 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-002-981 Supplier ZING™ Enterprises Supplier No. 7199
Add to Cart
Add to Cart

Wire Rack provides an economical way to store important safety information in binders.

ZING Eco Wire Wall Rack provides an economical way to store a binder with important safety documents.  Ideal for storage of MSDS documents, lockout operations or any safety procedure that requires immediate use near a job site. Wire rack features yellow powder-coating over high quality recycled steel providing increased visibility and long-lasting durability. Recycled materials support sustainability initiatives and LEED credits. Rack includes mounting hardware and measures 9 in.H x 14 in.W x 4.5 in.D.  Made in the USA. 

Specifications

Product Type Binder/Document Rack
Color Yellow
Material Steel
Dimensions (L x W) 14 x 4.5 in.
For Use With (Application) Organization
Height (English) 14 in.
Quantity 1 Ea.
Width (English) 4.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.