Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Healthcare Sign, No Smoking Oxygen In Use
ZING Enterprises Eco Safety sign is available in two sizes and either self-adhesive or vinyl magnetic.
$11.08 - $19.35
Specifications
For Use With (Application) | Communication |
---|---|
Languages | English |
Displayed Text | NO SMOKING OXYGEN IN USE |
Color | White on Red |
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Mounting Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Mounting Type | Price | Quantity & Availability | |||
18-002-046
|
ZING™ Enterprises
1957S |
Recycled Plastic | 5 x 3 in. | Self-adhesive |
Pack of 2 for $18.76
|
|
|||
18-000-996
|
ZING™ Enterprises
1956S |
Recycled Plastic | 9 x 2 in. | Self-adhesive |
Each for $11.08
|
|
|||
18-002-050
|
ZING™ Enterprises
1956M |
Magnetic Vinyl | 9 x 2 in. | Magnetic |
Each for $19.35
|
|
|||
18-002-051
|
ZING™ Enterprises
1957M |
Magnetic Vinyl | 5 x 3 in. | Magnetic |
Each for $16.48
|
|
|||
Description
- Clearly communicates critical safety information
- Features no smoking symbols and a highly visible white on red design.
Specifications
Communication | |
English | |
NO SMOKING OXYGEN IN USE | |
White on Red |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title