Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Eco-Heat Digital Hot Plate Stirrer

Shop All United Scientific Supplies, Inc Products


Description
- Digital display temperature and stir speed
- Die-cast aluminum plate with ceramic coating
- Unit dimensions: 8.85 in. x 6.10 in. x 3.54 in. (22.5 cm x 15.5 cm x 9 cm)
- Aluminum top diameter: 5.31 in. (13.5 cm)
- Maximum Stirring Volume: 2 L (68 oz.)
- Maximum temperature: 280°C
- Maximum speed: 1500 rpm
- Voltage: 115 V, 50/60 Hz
- Power: 300 W
- Accessories: support stand assembly, thermometer/probe holder, temperature probe, PTFE coated stir bar
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum |
| Voltage | 115 V |
| Size | 135 mm dia. |
| Temperature (Metric) | Ambient to 280°C |
| Type | Stirring Hotplate |
| Shape | Round |
| Max. Sample Load | 2 L |
| Plug Type | US |
| No. of Positions | 1 |
| Max. Container Size | 2 L |
| Show More |
Cancer and Reproductive Harm
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?