Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Eco-Heat Heating Mantle
SDPSCI_ED

Catalog No. s8538011 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S8538011 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S8538011 Supplier United Scientific™ Supplier No. UNEHMTLE250
Only null left
Add to Cart
Add to Cart

Eco-Heat Heating Mantle evenly heats up to 250 mL of liquid to a max temperature of 380°C.

  • The United Scientific™ Eco-Heat Heating Mantle accommodates round bottom flasks up to a 250 mL capacity.
  • Continuously adjustable heating from ambient room temperature to a maximum of 380°C.
  • Mantle is woven from glass fiber yarn to provide uniform heating to round bottom flasks.
  • The inner core is constructed of high temperature E-glass fiber that protects against corrosion and provides durability and high temperature resistance.
  • Temperature can be easily adjusted using continuous rotary knob.
  • Indicator light shows when product is in use.
  • Durable inner core with E-glass fiber construction.
  • Compact design
  • For round bottom boiling flasks up to 250 mL
  • Heating Function: Electronic thermoregulation
  • Heating Power: 100 to 2400 W
  • Operates on 115 V/60 Hz

Specifications

Capacity (Metric) 250 mL
Depth (English) 7.68 in.
Depth (Metric) 195 mm
For Use With Boiling Flasks
Height (English) 6.7 in.
Height (Metric) 170 mm
Length (Metric) 195 mm
Voltage 115 V
Product Type Heating Mantle
Temperature (Metric) 380°C
Amperage 2 A
Capacity (English) 8.5 oz.
Temperature (English) 716°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.