Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Eco-Heat Student Hot Plate
SDPSCI_ED

Catalog No. S01788 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Top Plate Material:
Aluminum Alloy
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S01788 Aluminum Alloy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S01788 Supplier United Scientific™ Supplier No. UNESHPLATE
Add to Cart
Add to Cart
Prop 65

Simple and effective way to heat glassware.

The Eco-Heat Student Hot Plate is simple, easy to use, and ideal for any laboratory. The hot plate can reach a maximum temperature of 350°C with an output of 180 watts. The aluminum alloy plate reaches max temperature within 30 minutes and is easy to clean after cooling. Aluminum top measures 12 cm x 12 cm. The hot plate includes a grounded power cord and a spare fuse. Accessories include a support stand assembly with a base rod, extender rod, right angle clamp, and thermometer holder.

  • Temperature range is from 0°C to 350°C
  • 12 cm x 12 cm aluminum top
  • Maximum stirring volume: 2 L
  • Includes support stand assembly

Specifications

Top Plate Material Aluminum Alloy
Temperature (English) 32°F to 662°F
Size 12 x 12 in.
Temperature (Metric) 0°C to 350°C
Plug Type US
Shape Square
Voltage 110 V
Type Hotplate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.