Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Eco-Mini Centrifuge
SDPSCI_ED

Catalog No. S8538014 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity:
48 tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S8538014 48 tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S8538014 Supplier United Scientific™ Supplier No. UNMCNTF4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Eco-Mini Centrifuge has a maximum speed of 400 rpm and can accommodate 48 micro-centrifuge tubes per cycle.

This benchtop microcentrifuge is ideal for quick spin-downs of microcentrifuge tubes. Includes a multi-rotor that accommodates twelve microcentrifuge tubes in 0.2 mL, 0.5 mL, 1.5 mL, or 2 mL capacities, or four 8-well, 0.2 mL PCR strips. Safety lid with lock stops centrifuge quickly when opened. Includes power adapter and user manual.

  • Spins at 4000 rpm
  • Compact design
  • Low noise and vibration levels
  • Multi-rotor: holds 12 microcentrifuge tubes (0.2 mL, 0.5 mL, 1.5 mL, or 2 mL) or 4 PCR strips (8-well, 0.2 mL)
  • Power Control: PI power direct drive
  • Maximum spin speed: 4000 rpm ± 5%
  • Maximum Relative Centrifuge Force (RCF): 1080 g
  • Maximum Speed Acceleration / Reduction: ≤ 12 sec. / ≤ 15 sec.
  • Noise: ≤ 47 db(A)
  • Input Power: 20 W
  • Operates on 115 V/60 Hz

Specifications

Capacity 48 tubes
Max. RCF 1,080 x g
Max. Speed 4,000 rpm
Refrigerated No
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.