Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Eco-Mix Vortex Mixer
SDPSCI_ED

Catalog No. S8538013 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Orbit:
4.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S8538013 4.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S8538013 Supplier United Scientific™ Supplier No. UNVORTMX50ML
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eco-Mix Vortex Mixer accommodates tubes up to 50 mL at a maximum speed of 3000 rpm.

  • The Eco-Mix Vortex Mixer has a simple touch-and-go function that makes it easy to use.
  • The compact design saves bench space, yet the mixer is powerful enough to deliver robust vortex mixing at 3000 rpm.
  • Compatible with centrifuge tubes up to 50 mL capacity, and can also be used with test tubes.
  • Constant speed mixing at 3000 rpm
  • Accommodates centrifuge tubes up to 50 mL
  • Motor Type: Brushless
  • Speed: 3000 rpm
  • Shaking Orbit: 4.5 mm (circular)
  • Maximum Centrifuge Size: 50 mL
  • Heavy-duty zinc alloy base
  • Input Power: 12 W
  • Operates on 115 V/60 Hz

Specifications

Orbit 4.5 mm
Speed Range 3000 rpm
Voltage 115 V
Wattage 12 W
Holds Centrifuge and Test Tubes
Tube Capacity 50 mL
Product Type Vortex Mixer
Frequency 60 Hz
Shipping Weight (English) 1.39 lb.
Shipping Weight (Metric) 0.7 kg
Weight (English) 1.1 lb.
Weight (Metric) 0.6 kg
Model UNVORTMX-50ML
Motor Type Brushless
Warranty and Service Offering 1 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.