Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign DANGER, ACETYLENE
The sign is available in 2 sizes, 7 in. x 10 in., and 10 in. x 14 in., and three eco-friendly formats.
$21.90 - $44.05
Specifications
Quantity | 1 Ea. |
---|---|
For Use With (Application) | Communication |
Languages | English |
Displayed Text | DANGER, ACETYLENE |
Color | Red on White |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Mounting Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Mounting Type | Price | Quantity & Availability | |||
18-002-273
|
ZING™ Enterprises
1969 |
7 x 10 in. | Plastic | Corner Holes |
Each for $29.60
|
|
|||
18-002-271
|
ZING™ Enterprises
1969A |
7 x 10 in. | Aluminum | Corner Holes |
Each for $35.25
|
|
|||
18-002-269
|
ZING™ Enterprises
1969S |
7 x 10 in. | Polystyrene | Self-adhesive |
Each for $21.90
|
|
|||
18-002-267
|
ZING™ Enterprises
2969 |
10 x 14 in. | Plastic | Corner Holes |
Each for $35.25
|
|
|||
18-002-265
|
ZING™ Enterprises
2969A |
10 x 14 in. | Aluminum | Corner Holes |
Each for $44.05
|
|
|||
18-002-263
|
ZING™ Enterprises
2969S |
10 x 14 in. | Polystyrene | Self-adhesive |
Each for $29.35
|
|
|||
Description
- Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
- Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting
- Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure
- All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.
Specifications
1 Ea. | |
English | |
Red on White |
Communication | |
DANGER, ACETYLENE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title