Learn More
ZING™ Enterprises Eco Safety Sign, Fire Exit
ZING Enterprises Eco Safety Sign is available in two sizes and four eco-friendly materials.
$21.90 - $68.00
Specifications
Quantity | 1 Ea. |
---|---|
For Use With (Application) | Communication |
Languages | English |
Displayed Text | FIRE EXIT |
Color | Red on White |
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Mounting Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Mounting Type | Price | Quantity & Availability | |||
18-000-152
|
ZING™ Enterprises
1079 |
Plastic | 7 x 10 in. | Corner Holes |
Each for $29.60
|
|
|||
18-000-315
|
ZING™ Enterprises
2079 |
Plastic | 10 x 14 in. | Corner Holes |
Each for $35.25
|
|
|||
18-000-654
|
ZING™ Enterprises
2079A |
Aluminum | 10 x 14 in. | Corner Holes |
Each for $44.05
|
|
|||
18-000-834
|
ZING™ Enterprises
1079S |
Recycled Polystyrene | 7 x 10 in. | Self-adhesive |
Each for $21.90
|
|
|||
18-000-646
|
ZING™ Enterprises
1079A |
Aluminum | 7 x 10 in. | Corner Holes |
Each for $35.25
|
|
|||
18-001-000
|
ZING™ Enterprises
2079S |
Recycled Polystyrene | 10 x 14 in. | Self-adhesive |
Each for $29.35
|
|
|||
18-001-909
|
ZING™ Enterprises
2079G |
Glow Plastic | 10 x 14 in. | Corner Holes |
Each for $68.00
|
|
|||
18-001-884
|
ZING™ Enterprises
1079G |
Glow Plastic | 7 x 10 in. | Corner Holes |
Each for $42.30
|
|
|||
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks.
- Pre-drilled for easy mounting
- Include adhesive mounting tabs.
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials.
- Printed with UV-resistant inks, and are suitable for indoor and outdoor use.
- Pre-drilled for easy mounting.
Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Glow-in-the-Dark signs
- Manufactured from recycled plastic with a high-performance, safety grade photoluminescent coating.
- Signs will glow for a period of 10 hours on a full charge and require no electrical power source.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Sign meets OSHA and NFPA Life Safety Code standards.
Specifications
1 Ea. | |
English | |
Red on White |
Communication | |
FIRE EXIT |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.