Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign, Fire Hose w/Arrow
ZING Enterprises Eco Safety Sign is available in three eco-friendly materials.
$9.28 - $49.75
Specifications
Quantity | 1 Ea. |
---|---|
For Use With (Application) | Communication |
Height (English) | 14 in. |
Width (English) | 3.25 in. |
Languages | English |
Catalog Number | Mfr. No. | Material | Mounting Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Mounting Type | Price | Quantity & Availability | ||||
18-000-959
|
ZING™ Enterprises
1895S |
Recycled Polystyrene | Self-adhesive |
Each for $9.28
|
|
||||
18-000-278
|
ZING™ Enterprises
1895 |
Plastic | Corner Holes |
Each for $31.60
|
|
||||
18-001-899
|
ZING™ Enterprises
1895G |
Glow Plastic | Corner Holes |
Each for $49.75
|
|
||||
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- Include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Glow-in-the-Dark signs
- Manufactured from recycled plastic with a high-performance, safety grade photoluminescent coating
- Signs will glow for a period of 10 hours on a full charge and require no electrical power source.
Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA standards
Certifications
OSHA 1910.158(c)(1)
Specifications
1 Ea. | |
14 in. | |
English | |
FIRE HOSE |
Communication | |
3.25 in. | |
14 x 3.25 in. | |
Red on White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title