Learn More
ZING™ Enterprises Eco Safety Tag, Safety Inspection
Description
ZING Eco Safety Lockout Tags communicate critical safety information regarding locked out equipment. Tags are made from rigid .055 gauge high quality 70% post-consumer recycled plastic with a surface that is easy to write on. Durable tags hold up against water, grease and a variety of chemicals making them suitable for indoor or outdoor use. Recycled material is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies to support sustainability initiatives and LEED credits. Tags measure 5.75 in.H x 3 in.W and hole measures 1/2 in.. Exceeds OSHA's 50 lb. pull requirement. 10 Tags per Pack. Made in the USA.
Specifications
Specifications
| Product Type | Safety Inspection Tag |
| Color | Green/White |
| Material | Plastic |
| Dimensions (L x W) | 5.75 x 3 in. |
| For Use With (Application) | Safety |
| Height (English) | 5.75 in. |
| Quantity | 10 Pk. |
| Width (English) | 3 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.