Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Sleeve Guard Dispenser, Double, Clear Recycled Plastic with Hinged Lid

Catalog No. 18002986
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
11.5 x 10.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-002-986 11.5 x 10.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-002-986 Supplier ZING™ Enterprises Supplier No. 7307
May include imposed supplier surcharges.
Add to Cart
Add to Cart

High quality dispenser.

ZING Sleeve Guard Dispenser conveniently stores sleeve guards for quick and easy access. Sleeve Guard Dispenser is made from heavy-duty 100% recycled PETG providing superior durability and crack resistance over other materials like acrylic. Dispenser is ideal for high use applications and can be mounted on a wall or placed on a counter-top. Durable PETG hinges support a lid that keeps contents clean and dust free. Recycled materials support sustainability initiatives and LEED Credits. Sleeve Guard Dispenser uses clear plastic with 2 compartments and includes pre-drilled holes for easy mounting. Measures 12 in.H x 11.5 in.W x 10.5 in.D. Sleeve Guards Not Included. Made in the USA.

Specifications

Product Type Dispenser
Color Clear
Dimensions (L x W) 11.5 x 10.5 in.
Width (English) 10.5 in.
Height (English) 11.5 in.
Material Plastic
Mounting Corner Holes
For Use With (Application) Dispenser
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.