Learn More
Mitchell Plastics Economical PETG Glove Box Holder
Description
- Constructed of clear PETG plastic
- Compatible with most disposable glove boxes
- Additional support for the removal of lightweight gloves from their cardboard boxes
- Supplied with pre-drilled keyholes and double-sided tape for convenient mounting on any surface
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Clear |
| Dimensions (D x W x H) Interior | 4 x 5.75 x 10 in. |
| Holds | Disposable Glove Boxes |
| Material | PETG |
| Mounting | Pre-drilled Holes |
| No. of Compartments | 1 |
| Product Style | Side Loading |
| Capacity | 1 Box |
| Includes | Double-sided tape |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.