Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Economical Stainless Steel Bowls
SDPSCI_ED

Catalog No. S43755 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (English):
0.75 qt.
1.5 qt.
3 qt.
4 qt.
5 qt.
8 qt.
13 qt.
16 qt.
20 qt.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S43755 0.75 qt.
S43756 1.5 qt.
S43757 3 qt.
S43758 4 qt.
S43759 5 qt.
S43760 8 qt.
S43761 13 qt.
S43762 16 qt.
S43763 20 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S43755 Supplier United Scientific™ Supplier No. BWE075
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical bowls are constructed from 204Cu stainless steel for corrosion resistance at a lower cost.

  • United Economical Bowls are constructed from 204Cu stainless steel for corrosion resistance at a lower cost.
  • Bowls feature a polished mirror surface for easy mixing and cleaning.
  • Can withstand temperatures up to 1400°F (760°C).
  • Meets NSF standards.

Specifications

Material Stainless Steel
Capacity (Metric) 0.71 L
Capacity (English) 0.75 qt.
Diameter (English) 6.5 in.
Height (English) 2 in.
Shape Round
Product Type Bowl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.