Learn More
United Scientific™ Economical Stainless Steel Bowls

Shop All United Scientific Supplies, Inc Products


Description
- United Economical Bowls are constructed from 204Cu stainless steel for corrosion resistance at a lower cost.
- Bowls feature a polished mirror surface for easy mixing and cleaning.
- Can withstand temperatures up to 1400°F (760°C).
- Meets NSF standards.
Specifications
Specifications
| Material | Stainless Steel |
| Capacity (Metric) | 1.4 L |
| Capacity (English) | 1.5 qt. |
| Diameter (English) | 7.75 in. |
| Height (English) | 2.75 in. |
| Shape | Round |
| Product Type | Bowl |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.