Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Economy Differential Pulley
SCI_ED

Catalog No. S23659 Shop All Eisco Products
Change view
Click to view available options
Economy Differential Pulley, Dimensions (L x W x H): 23.9 x 18 x 10.9 cm (9.4 x 7.1 x 4.3 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S23659 Economy Differential Pulley, Dimensions (L x W x H): 23.9 x 18 x 10.9 cm (9.4 x 7.1 x 4.3 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23659 Supplier Eisco™ Supplier No. PH0283
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economy Differential Pulley in three steps of 20, 40, and 60 mm diameter.

  • One-piece plastic
  • Mounted with rod

Specifications

Product Type Pulley, Differential, Economy
Material Plastic
Height (English) 4.3 in.
Height (Metric) 10.9 cm
Length (English) 9.4 in.
Length (Metric) 23.9 cm
Width (Metric) 18 cm
Width (English) 7.1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.