Learn More
Description
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
Specifications
Specifications
| Quantity | 12/Pk. |
| Autoclavable | Not Autoclavable |
| Shape | Flat Bottom |
| Sterility | Non-sterile |
| Capacity (English) | 2.7 oz. |
| Capacity (Metric) | 83 mL |
| Color | White |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Product Type | Scoop |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.