Learn More
United Scientific™ EcoPoint™ Variable Volume Micropipettes

Shop All United Scientific Supplies, Inc Products


Description
Our EcoPoint™ variable volume pipetters are designed to dispense liquids with a high degree of accuracy, and are very easy to work with. The lightweight plunger is designed to facilitate use for extended periods of time.
Each pipette box includes a calibrated pipetter, sample pipette tips, a calibration tool, a quality control calibration certificate, and a user's manual.
- Available in these sizes (μL): 0.5-10, 2-20, 5-50, 10-100, 20-200, 100-1000, 1000-5000, 2000-10000
- Designed for use with universal pipette tips (depending on the volume range)
- Fully autoclavable (121°C, 0.15Mpa)
- Manufactured, calibrated, and tested per ISO standards
- CE certified
Specifications
Specifications
| Accuracy | ±0.6% |
| Adjustable Tip Spacing | 1000 to 5000 μL |
| Autoclavable | Autoclavable |
| Color | White |
| Disposable | Reusable |
| For Use With | Pipette Tip 500 to 5000 μL |
| Grip Type | Ergonomic |
| Material | Plastic |
| Number of Channels | 1 |
| Programmability | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.