Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ EcoPoint™ Variable Volume Micropipettes
SDPSCI_ED

Catalog No. S03084 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
100 to 1000 μL
1000 to 5000 μL
2 to 20 μL
20 to 200 μL
2000 to 10000 μL
5 to 50 μL
Increments:
0.1 μL
0.5 μL
1 μL
5 μL
50 μL
100 μL
Accuracy:
±0.6%
±0.7%
±0.8%
±1.0%
±1.2%
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Accuracy
S03084 20 to 200 μL 1 μL ±0.8%
S03089 0.5 to 10 μL 0.1 μL ±1.0%
S03085 2 to 20 μL 0.5 μL ±1.0%
S03083 5 to 50 μL 0.5 μL ±1.0%
S03088 10 to 100 μL 1 μL ±1.0%
S03087 100 to 1000 μL 5 μL ±0.7%
S03082 1000 to 5000 μL 50 μL ±0.6%
S03086 2000 to 10000 μL 100 μL ±1.2%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S03084 Supplier United Scientific™ Supplier No. EVP200
Only null left
Add to Cart
Add to Cart

EcoPoint™ Variable Volume Micropipettes offer accurate ergonomic pipetting at a great value.

Our EcoPoint™ variable volume pipetters are designed to dispense liquids with a high degree of accuracy, and are very easy to work with. The lightweight plunger is designed to facilitate use for extended periods of time.

Each pipette box includes a calibrated pipetter, sample pipette tips, a calibration tool, a quality control calibration certificate, and a user's manual.

  • Available in these sizes (μL): 0.5-10, 2-20, 5-50, 10-100, 20-200, 100-1000, 1000-5000, 2000-10000
  • Designed for use with universal pipette tips (depending on the volume range)
  • Fully autoclavable (121°C, 0.15Mpa)
  • Manufactured, calibrated, and tested per ISO standards
  • CE certified

Specifications

Accuracy ±0.8%
Adjustable Tip Spacing 20 to 200 μL
Autoclavable Autoclavable
Color White
Disposable Reusable
For Use With Pipette Tip 2 to 200 μL
Grip Type Ergonomic
Material Plastic
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Adjustable Single Channel Pipette
Volume (Metric) 20 to 200 μL
Increments 1 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.