Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ EcoPolyBlend™ Accumulation Centers
GREENER_CHOICE

Catalog No. 19159669 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Black
Yellow
Type:
Containment Platform
For Use With (Equipment):
1 Drum
2 Drums
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Type For Use With (Equipment)
19-159-669 Black Containment Platform 1 Drum
19-159-671 Black Containment Platform 2 Drums
19-159-668 Yellow Containment Platform 1 Drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-159-669 Supplier Justrite™ Supplier No. 28653
Add to Cart
Add to Cart

Includes

Sump-to-Sump Drain Kit includes one pair stainless steel joining clips, one pair rubber grommets, and one PTFE transfer tube.

Made of up to 100% recycled, post-industrial polyethylene

Modular centers offer the ability to create a customized system. Joining clips firmly lock units together and remove for repositioning.

Durable, low profile secondary containment platforms

  • Nearly impervious to chemicals, acids, and corrosives
  • Seamless design — leaks or spills caputred in sump
  • Sturdy, 2.5 in. (6.4cm) thick grates offer superior crack resistance; self-locating and easy to remove for cleaning
  • Black platforms constructed of 100% recycled content; dark color camouflages dirt and keeps work places looking clean
  • Yellow platforms ideal for high visibility or liquid segregation; virgin poly sumps with 100% recycled grates (a total of 45% recycled content)
  • Optional yellow ramp (non-recycled)

Sump-to-Sump™ Drain Kit allows centers to be joined together on-site for full compliance to EPA and fire codes when combined sump capacities need to meet 66 gal. (250L)
Ramp facilitates movement of heavy drums and features antiskid ribs for maximum safety; can be located anywhere on any two-drum or larger accumulation centers

Environmentally friendly: Contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail. Recycled: Contains recycled content as described in the item detail.

Compliance

6- and 8-drum centers meet or exceed EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii).

Specifications

Color Black
Capacity (English) 12 gal.
Capacity (Metric) 45 L
Material Polyethylene
Type Containment Platform
For Use With (Application) Ideal for drum filling and dispensing operations
For Use With (Equipment) 1 Drum
Holds 1 Drum
Load Bearing Capacity (English) 1250 lb.
Load Bearing Capacity (Metric) 567 kg
Width (English) 25 in.
Width (Metric) 63.5 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Depth (English) 25 in.
Depth (Metric) 63.5 cm
Weight (English) 17 lb.
Weight (Metric) 7.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.