Learn More
Bel-Art™ EcoTensil™ Compostable Paper Sampling Spoon, Uncoated
Shop All SP Bel-Art & SP Wilmad Products

Description
This Bel-Art™ paperboard spoon stores flat and easily folds into a functional sampling tool for retrieving materials in the laboratory.
- Plastic free paper spoon is 100% compostable and recyclable
- Uses 50% to 90% less material and space than plastic laboratory spoons
- Low cost way to be eco-friendly in the laboratory
- Can be used as a weigh boat eliminating the need for glassine sheets
Made in the USA
NOTE: EcoTensil™ Spoons are not meant for measuring exact quantities of materials.
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Disposable | Limited-use |
| Product Type | Earth Friendly Sampling Spoon |
| Dimensions (L x W) | 5 x 1.5 in. (12.7 x 3.8cm) |
| Material | Paperboard |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Shape | Spoon |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.