Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ EcoTensil™ Disposable Paper Sampling Spoon

Catalog No. 03990265 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-990-265 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
EcoTensil™ Spoons are not meant for measuring exact quantities of materials.
Catalog No. 03-990-265 Supplier Bel-Art™ Supplier No. H367401030

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
EcoTensil™ Spoons are not meant for measuring exact quantities of materials.

For use in sampling and retrieving materials in laboratory. EcoTensil™ Disposable Paper Sampling Spoon can be stored flat and easily folds into functional spoon.

  • Coated to withstand powders, gels, and semi-solids
  • Use 50-90% less material and space than plastic spoons
  • Compostable (ASTM D6868) and recyclable
  • Used as weigh boat

Specifications

Quantity 416 Pk.
Autoclavable Not Autoclavable
Shape Spoon
Capacity (Metric) 10 mL
Color White
Disposable Single-use
Product Type Disposable Paper Sampling Spoon
Length (English) 5 in.
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Width (Metric) Blade 3.8 cm
Dimensions (L x W) 12.7 x 3.8 cm (5 x 1.5 in.)
Material Paper
Length (Metric) 12.7 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.