Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ EcoTestr™ Waterproof Pocket Testers

Catalog No. 13311298 Shop All Oakton Products
Change view
Click to view available options
Type:
Conductivity Tester
Salinity Tester
TDS Tester
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13-311-298 Salinity Tester
13-311-296 Conductivity Tester
13-311-297 TDS Tester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-311-298 Supplier Oakton™ Supplier No. 3563412
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Plastic storage case, lanyard, and four AAA batteries.

Oakton™ EcoTestr™ Waterproof Pocket Testers are designed to be durable and easy to use

  • View measurements clearly on large LCD
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water
  • Leakproof cap with fill line functions as a sample/calibration and hydrating cup
  • Secure - attach a lanyard to prevent losing or dropping in the field
  • Auto shutoff extends battery life

Compliance

CE, IP67

Warranty and Services

2 Years

Specifications

Accuracy (Temperature) ±0.5°C;/±0.9°F
Includes Plastic storage case, lanyard, and four AAA batteries.
For Use With (Application) Water Quality Testing, Salinity
Calibration Automatic
Calibration Points 8974 μS/cm
Temperature Range (Metric) 0°C to 50°C
Temperature Range (English) 32°F to 122°F
Resolution (Temperature) 0.1°F/°C
Display Type LCD
Backlight Option None
Certifications/Compliance CE
IP Rating IP67
Warranty 2 Years
Model Salt1
Probe Type Immersion
Range (Salinity) 0.0 to 10.0 ppt
Resolution 0.01 ppt
Temperature Compensation Automatic
Channels 1
Battery Type 4 AAA
Type Salinity Tester
Battery Life 400 hr.
Length (Metric) 17.8 cm
Width (Metric) 4 cm
Height (Metric) 3.1 cm
Accuracy (Salinity) ±1% full scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.