Learn More
Description
- Very light and comfortable
- High level of dexterity and flexibility
- Good level of abrasion and oil resistance
- Dark glove shows dirt contamination less quickly
Specifications
Specifications
| Certifications/Compliance | EN420:2003 + A1:2009; Category ll; REACH Compliant |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category ll; REACH Compliant, EN 388:4121, EN 388:4121A |
| Chemotherapeutic Rated | No |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nitrile |
| Product Type | Seamless Knit Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
