Learn More
Ansell EDGE™ 48-703 Seamless Knit Polyethylene Gloves with Leather Palm Pad
Shop All Ansell ProductsDescription
- Seamless construction with a knit wrist provides a close fit for a high level of dexterity
- Re-inforcement protects the user when handling hot or sharp objects
- Enhanced grip capabilities in dry or slightly oily environments
- Leather palm pad offers additional cushioning and protection
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Gray |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | No |
| Material | Polyethylene, Fiberglass |
| Product Type | Seamless Knit Gloves |
| Size | 9 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
